- 2" Bore Roller Bearing Flange
| Bore Size | 2 in |
| Bolt Holes | 4 |
| Flange Thickness | 1.188 in |
| Bolt Hole Spacing Vertical | 4 3/8 in |
| Length Through Bore | 3.625 in |
| Bolt Hole Spacing Horizontal | 4 3/8 in |
| Bolt Hole Size | 1/2 in |
| Weight | 12.0 LB |
| EAN or UPC | 697950082998 |
| Bore Size | 2 in |
| Bolt Holes | 4 |
| Flange Thickness | 1.188 in |
| Bolt Hole Spacing Vertical | 4 3/8 in |
| Length Through Bore | 3.625 in |
| Bolt Hole Spacing Horizontal | 4 3/8 in |
| Bolt Hole Size | 1/2 in |
| Weight | 12.0 LB |
| EAN or UPC | 697950082998 |