- 2 7/16" Bore Roller Bearing Flange
| Length Through Bore | 4.1875 in |
| Bolt Hole Spacing Vertical | 5 3/8 in |
| Bore Size | 2.4375 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Horizontal | 5 3/8 in |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 1 1/2 in |
| Weight | 21.0 LB |
| EAN or UPC | 697950083025 |

