- 3" Bore Ball Bearing Flange
| Flange Thickness | 7/8 in |
| Bolt Hole Spacing Horizontal | 6 in |
| Bolt Holes | 4 |
| Bolt Hole Size | 3/4 in |
| Bore Size | 3 in |
| Length Through Bore | 3.5 in |
| Bolt Hole Spacing Vertical | 6 in |
| Weight | 23.0 LB |
| EAN or UPC | 697950083049 |
| Flange Thickness | 7/8 in |
| Bolt Hole Spacing Horizontal | 6 in |
| Bolt Holes | 4 |
| Bolt Hole Size | 3/4 in |
| Bore Size | 3 in |
| Length Through Bore | 3.5 in |
| Bolt Hole Spacing Vertical | 6 in |
| Weight | 23.0 LB |
| EAN or UPC | 697950083049 |