- 3" Bore Roller Bearing Flange
| Flange Thickness | 1 5/8 in |
| Bore Size | 3 in |
| Length Through Bore | 4.6875 in |
| Bolt Hole Spacing Vertical | 6 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Horizontal | 6 in |
| Bolt Hole Size | 3/4 in |
| Weight | 26.85 LB |
| EAN or UPC | 697950083056 |
| Flange Thickness | 1 5/8 in |
| Bore Size | 3 in |
| Length Through Bore | 4.6875 in |
| Bolt Hole Spacing Vertical | 6 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Horizontal | 6 in |
| Bolt Hole Size | 3/4 in |
| Weight | 26.85 LB |
| EAN or UPC | 697950083056 |