- 3 7/16" Bore Ball Bearing Flange
| Bore Size | 3.4375 in |
| Bolt Hole Spacing Horizontal | 6 3/4 in |
| Flange Thickness | 1 in |
| Bolt Holes | 4 |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 6 3/4 in |
| Length Through Bore | 4 in |
| Weight | 21.1 LB |
| EAN or UPC | 697950083070 |
| Bore Size | 3.4375 in |
| Bolt Hole Spacing Horizontal | 6 3/4 in |
| Flange Thickness | 1 in |
| Bolt Holes | 4 |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 6 3/4 in |
| Length Through Bore | 4 in |
| Weight | 21.1 LB |
| EAN or UPC | 697950083070 |