- 3 7/16" Bore Roller Bearing Flange
| Bolt Holes | 4 |
| Bolt Hole Spacing Vertical | 7 in |
| Flange Thickness | 1 7/8 in |
| Bolt Hole Size | 3/4 in |
| Length Through Bore | 5.25 in |
| Bore Size | 3.4375 in |
| Bolt Hole Spacing Horizontal | 7 in |
| Weight | 51.0 LB |
| EAN or UPC | 697950083087 |
| Bolt Holes | 4 |
| Bolt Hole Spacing Vertical | 7 in |
| Flange Thickness | 1 7/8 in |
| Bolt Hole Size | 3/4 in |
| Length Through Bore | 5.25 in |
| Bore Size | 3.4375 in |
| Bolt Hole Spacing Horizontal | 7 in |
| Weight | 51.0 LB |
| EAN or UPC | 697950083087 |