- 1 1/2" Bore Ball Bearing Pillow Block
| Bore Size | 1.5 in |
| Flange Thickness | 1 1/4 in |
| Length Through Bore | 1.9375 in |
| Bolt Holes | 2 |
| Flange Width | 2 in |
| Bolt Hole Size | 1/2 in |
| Weight | 7.9 LB |
| Bore Size | 1.5 in |
| Flange Thickness | 1 1/4 in |
| Length Through Bore | 1.9375 in |
| Bolt Holes | 2 |
| Flange Width | 2 in |
| Bolt Hole Size | 1/2 in |
| Weight | 7.9 LB |