- 2" Bore Ball Bearing Pillow Block
| Bore Size | 2 in |
| Flange Width | 2.25 in |
| Length Through Bore | 2.1875 in |
| Bolt Hole Size | 5/8 in |
| Bolt Holes | 2 |
| Flange Thickness | 1 3/8 in |
| Weight | 9.6 LB |
| Bore Size | 2 in |
| Flange Width | 2.25 in |
| Length Through Bore | 2.1875 in |
| Bolt Hole Size | 5/8 in |
| Bolt Holes | 2 |
| Flange Thickness | 1 3/8 in |
| Weight | 9.6 LB |