- 2" Bore Roller Bearing Pillow Block
| Flange Thickness | 1 3/8 in |
| Flange Width | 2.5 in |
| Bore Size | 2 in |
| Bolt Holes | 2 |
| Length Through Bore | 3.5 in |
| Bolt Hole Size | 5/8 in |
| Weight | 11.0 LB |
| Flange Thickness | 1 3/8 in |
| Flange Width | 2.5 in |
| Bore Size | 2 in |
| Bolt Holes | 2 |
| Length Through Bore | 3.5 in |
| Bolt Hole Size | 5/8 in |
| Weight | 11.0 LB |