- 2 7/16" Bore Ball Bearing Pillow Block
| Bolt Holes | 2 |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 1 5/8 in |
| Flange Width | 2.5 in |
| Length Through Bore | 2.5625 in |
| Bore Size | 2.4375 in |
| Weight | 17.0 LB |
| Bolt Holes | 2 |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 1 5/8 in |
| Flange Width | 2.5 in |
| Length Through Bore | 2.5625 in |
| Bore Size | 2.4375 in |
| Weight | 17.0 LB |