- 2 7/16" Bore Roller Bearing Pillow Block
| Bolt Hole Size | 5/8 in |
| Bolt Holes | 2 |
| Length Through Bore | 4 in |
| Flange Thickness | 1 5/8 in |
| Flange Width | 2.875 in |
| Bore Size | 2.4375 in |
| Weight | 21.0 LB |
| Bolt Hole Size | 5/8 in |
| Bolt Holes | 2 |
| Length Through Bore | 4 in |
| Flange Thickness | 1 5/8 in |
| Flange Width | 2.875 in |
| Bore Size | 2.4375 in |
| Weight | 21.0 LB |