- 3" Bore Ball Bearing Pillow Block
| Length Through Bore | 3.25 in |
| Flange Width | 3.5 in |
| Bolt Holes | 2 |
| Bore Size | 3 in |
| Flange Thickness | 2 1/8 in |
| Bolt Hole Size | 7/8 in |
| Weight | 27.0 LB |
| Length Through Bore | 3.25 in |
| Flange Width | 3.5 in |
| Bolt Holes | 2 |
| Bore Size | 3 in |
| Flange Thickness | 2 1/8 in |
| Bolt Hole Size | 7/8 in |
| Weight | 27.0 LB |