- 3" Bore Roller Bearing Pillow Block
| Flange Thickness | 1 7/8 in |
| Bolt Hole Size | 3/4 in |
| Flange Width | 3.125 in |
| Bore Size | 3 in |
| Bolt Holes | 2 |
| Length Through Bore | 4.5 in |
| Weight | 26.0 LB |
| Flange Thickness | 1 7/8 in |
| Bolt Hole Size | 3/4 in |
| Flange Width | 3.125 in |
| Bore Size | 3 in |
| Bolt Holes | 2 |
| Length Through Bore | 4.5 in |
| Weight | 26.0 LB |