- 3 7/16" Bore Ball Bearing Pillow Block
| Flange Thickness | 2 3/8 in |
| Flange Width | 4.375 in |
| Length Through Bore | 3.375 in |
| Bolt Hole Size | 7/8 in |
| Bolt Holes | 2 |
| Bore Size | 3.4375 in |
| Weight | 42.0 LB |
| Flange Thickness | 2 3/8 in |
| Flange Width | 4.375 in |
| Length Through Bore | 3.375 in |
| Bolt Hole Size | 7/8 in |
| Bolt Holes | 2 |
| Bore Size | 3.4375 in |
| Weight | 42.0 LB |