- 3 7/16" Bore Roller Bearing Pillow Block
| Length Through Bore | 5 in |
| Flange Thickness | 2 1/4 in |
| Flange Width | 3.625 in |
| Bolt Holes | 2 |
| Bore Size | 3.4375 in |
| Bolt Hole Size | 7/8 in |
| Weight | 44.0 LB |
| Length Through Bore | 5 in |
| Flange Thickness | 2 1/4 in |
| Flange Width | 3.625 in |
| Bolt Holes | 2 |
| Bore Size | 3.4375 in |
| Bolt Hole Size | 7/8 in |
| Weight | 44.0 LB |