- 1.25 in Pitch Line to Back
- 24 in Length
- 4 Diametral Pitch
- 20⁰ Pressure Angle
- 31 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Diametral Pitch | 4 |
| Material External Use | Steel |
| Overall Thickness | 1 1/2 in |
| Length | 2 ft |
| No. of Teeth | 31 |
| Material Internal Use | Carbon Steel |
| Height | 1.5 in |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 1.25 in |
| Material | Steel |
| Face Width | 2 in |
| Weight | 16.77 LB |
| EAN or UPC | 697950058931 |

