- Reborable Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 11 Teeth
- 2" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2.33 in |
| Hub O.D. | 1.5 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 1490.541 lb/in |
| Outside Dia. | 2.33 in |
| Face Width | 2 in |
| Pitch Diameter | 2 in |
| Pitch Dia. | 1.833 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 881.2996 lb/in |
| Material | Steel |
| Bore Size | 1.000 in |
| Length Through Bore | 2.875 in |
| Bore Size [Max] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Bore Size [Min] | 1 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 300 RPM | 1392.853 lb/in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 1/2 in |
| O.D. | 2.167 in |
| Hub Style | B |
| Torque at 900 RPM | 1004.198 lb/in |
| No. of Teeth | 11 |
| Diametral Pitch | 6 |
| Torque at 600 RPM | 1028.358 lb/in |
| Torque at 1800 RPM | 707.631 lb/in |
| Weight | 1.57 LB |
| EAN or UPC | 697950263830 |

