- Size TT25 Torque Limiter
- 3/4" Bore
description
- Higher torque ratings can be obtained by ordering a second spring to nest in the original one.
features
- Easy-set adjustment simplifies installation
- Provides solid support for pressure plates
- Resumes driving without resetting once overload is relieved
- No lubrication for minimum maintenance
| Torque Rating [Max] | 700 in lb |
| Use With | TT25 |
| Chain Size, Minimum No. of Teeth | #35-25 Teeth, #40-19 Teeth, #41-19 Teeth, #50-16 Teeth |
| Outside Dia. | 2.5 in |
| Overall Length | 1.75 in |
| Weight | 1.0 LB |

