- 1.25 in Maximum Bore Size
description
- Higher torque ratings can be obtained by ordering a second spring to nest in the original one.
features
- Easy-set adjustment simplifies installation
- Provides solid support for pressure plates
- Resumes driving without resetting once overload is relieved
- No lubrication for minimum maintenance
| Use With | TT35 |
| Overall Length | 2.4375 in |
| Bore Size [Max] | 1.25 in |
| Torque Rating [Max] | 1700 in lb |
| Outside Dia. | 2.4375 in |
| Chain Size, Minimum No. of Teeth | #40-26 Teeth, #50-21 Teeth, #60-18 Teeth, #80-15 Teeth, #35-35 Teeth, #41-25 Teeth |
| Weight | 2.5 LB |
| EAN or UPC | 697950077581 |

