- 1/4" Sprocket Bushing for use with a #40 chain sprocket and a TT35 Torque Limiter
features
- Oil impregnated
| Outside Dia. | 2 in |
| Chain Size | 40 |
| Length | 1/4 in |
| Use With | TT35 |
| Inside Dia. | 1.675 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950077604 |
| Outside Dia. | 2 in |
| Chain Size | 40 |
| Length | 1/4 in |
| Use With | TT35 |
| Inside Dia. | 1.675 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950077604 |