- 1/8" Sprocket Bushing for use with a #35 chain sprocket and a TT35 Torque Limiter
features
- Oil impregnated
| Outside Dia. | 2 in |
| Inside Dia. | 1.675 in |
| Chain Size | 35 |
| Use With | TT35 |
| Length | 1/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950077598 |
| Outside Dia. | 2 in |
| Inside Dia. | 1.675 in |
| Chain Size | 35 |
| Use With | TT35 |
| Length | 1/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950077598 |