- 2 in Maximum Bore Size
description
- Higher torque ratings can be obtained by ordering a second spring to nest in the original one.
features
- Easy-set adjustment simplifies installation
- Provides solid support for pressure plates
- Resumes driving without resetting once overload is relieved
- No lubrication for minimum maintenance
| Outside Dia. | 5 in |
| Overall Length | 2.875 in |
| Use With | TT50 |
| Torque Rating [Max] | 2650 in lb |
| Bore Size [Max] | 2 in |
| Chain Size, Minimum No. of Teeth | #35-48 Teeth, #40-35 Teeth, #41-35 Teeth, #60-25 Teeth, #80-19 Teeth, #50-29 Teeth |
| Weight | 6.0 LB |
| EAN or UPC | 697950077833 |

