- 1/8" Sprocket Bushing for use with a #35 chain sprocket and a TT50 Torque Limiter
features
- Oil impregnated
| Chain Size | 35 |
| Outside Dia. | 3 in |
| Use With | TT50 |
| Length | 1/8 in |
| Inside Dia. | 2.625 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950077888 |
| Chain Size | 35 |
| Outside Dia. | 3 in |
| Use With | TT50 |
| Length | 1/8 in |
| Inside Dia. | 2.625 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950077888 |