- 1/4" Sprocket Bushing for use with a #40 chain sprocket and a TT50 Torque Limiter
features
- Oil impregnated
| Use With | TT50 |
| Chain Size | 40 |
| Outside Dia. | 3 in |
| Inside Dia. | 2.625 in |
| Length | 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950077895 |
| Use With | TT50 |
| Chain Size | 40 |
| Outside Dia. | 3 in |
| Inside Dia. | 2.625 in |
| Length | 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950077895 |