- 3/8" Sprocket Bushing for use with a #60 chain sprocket and a TT50 Torque Limiter
features
- Oil impregnated
| Use With | TT50 |
| Length | 3/8 in |
| Chain Size | 60 |
| Inside Dia. | 2.625 in |
| Outside Dia. | 3 in |
| Weight | 0.4 LB |
| Use With | TT50 |
| Length | 3/8 in |
| Chain Size | 60 |
| Inside Dia. | 2.625 in |
| Outside Dia. | 3 in |
| Weight | 0.4 LB |