- 3 in Maximum Bore Size
description
- Higher torque ratings can be obtained by ordering a second spring to nest in the original one.
features
- Easy-set adjustment simplifies installation
- Provides solid support for pressure plates
- Resumes driving without resetting once overload is relieved
- No lubrication for minimum maintenance
| Torque Rating [Max] | 8000 in lb |
| Outside Dia. | 7 in |
| Chain Size, Minimum No. of Teeth | #40-48 Teeth, #80-26 Teeth, #100-21 Teeth, #120-18 Teeth, #140-16 Teeth, #160-14 Teeth, #50-38 Teeth, #60-33 Teeth |
| Overall Length | 3.875 in |
| Use With | TT70 |
| Bore Size [Max] | 3 in |
| Weight | 18.0 LB |
| EAN or UPC | 697950078083 |

