- 1/4" Sprocket Bushing for use with a #40 chain sprocket and a TT70 Torque Limiter
features
- Oil impregnated
| Outside Dia. | 4.194 in |
| Inside Dia. | 3.811 in |
| Chain Size | 40 |
| Length | 1/4 in |
| Use With | TT70 |
| Weight | 1.0 LB |
| EAN or UPC | 697950078144 |
| Outside Dia. | 4.194 in |
| Inside Dia. | 3.811 in |
| Chain Size | 40 |
| Length | 1/4 in |
| Use With | TT70 |
| Weight | 1.0 LB |
| EAN or UPC | 697950078144 |