- 1/2" Sprocket Bushing for use with a #100 chain sprocket and a TT70 Torque Limiter
features
- Oil impregnated
| Outside Dia. | 4.194 in |
| Length | 1/2 in |
| Inside Dia. | 3.811 in |
| Use With | TT70 |
| Chain Size | 100 |
| Weight | 1.0 LB |
| Outside Dia. | 4.194 in |
| Length | 1/2 in |
| Inside Dia. | 3.811 in |
| Use With | TT70 |
| Chain Size | 100 |
| Weight | 1.0 LB |