- 3/8" Sprocket Bushing for use with a #60 chain sprocket and a TT70 Torque Limiter
features
- Oil impregnated
| Inside Dia. | 3.811 in |
| Length | 3/8 in |
| Use With | TT70 |
| Chain Size | 60 |
| Outside Dia. | 4.194 in |
| Weight | 1.0 LB |
| Inside Dia. | 3.811 in |
| Length | 3/8 in |
| Use With | TT70 |
| Chain Size | 60 |
| Outside Dia. | 4.194 in |
| Weight | 1.0 LB |