- U0 Series Split Taper Bushing
- 2 1/2 in Bore Size
- 5 1/4 in Overall Length
- 7 in Bolt Circle
- 5/8 x 5/16 Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Bore with Shallow Key [Max] | 5.5 in |
| Bore Range [Min] | 2.375 in |
| Bore Type | Standard |
| V (in) | 7 in |
| X | 3 3/4 psi |
| Material External Use | Ductile Iron |
| W | 1.25 in |
| Material | Ductile Iron |
| Keyway Size | 5/8 x 5/16 |
| Bore Range [Max] | 3.0625 in |
| Cap Screws | 3 |
| Bushing Type | MST |
| Small Diameter | 5.7656 in |
| Wrench Torque | 1680 in/lbs |
| Barrel Taper | 3/4 TPF |
| Bolt Circle Dia. | 7 in |
| Flange Split | Yes |
| Set Screw Size | 3/8-16 UNC |
| Flange Thickness | 1 1/16 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 5.25 in |
| Bore Size | 2 1/2 in |
| Mounting Options | Standard |
| R | 0.4375 in |
| Large Diameter | 6 in |
| Capscrew Size | 5/8 x 2 3/4 in |
| Bore Size [Min] | 2.5 in |
| Bolt Circle Diameter | 7 in |
| Overall Length | 5 1/4 in |
| Flange O.D. | 8.375 in |
| "T" Dim. | 4.1875 in |
| Bolt Circle Diameter (in) | 7 in |
| Bushing Key Seat | 5/8 X 5/16 in |
| Cap Screw Size | 5/8 x 2 3/4 in |
| S | 0.46875 in |
| Bushing Construction | 1 |
| U | 1.0625 in |
| Keyway | 5/8 x 5/16 |
| Bushing Split | Yes |
| Finished Bore Size | 2.5 in |
| Bushing Series | U0 |
| Weight | 37.0 LB |
| EAN or UPC | 697950817576 |

