- W Series QD Bushing
- 7 in Bore Size
- 12.75 in Bolt Circle
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bolt Circle Diameter | 12.75 in |
| Bushing Split | Yes |
| Flange O.D. | 15 in |
| Bore Size | 7.000 in - 7 in |
| Large Diameter | 10.437 in |
| Cap Screw Size | 1 1/8 x 11 1/2 in |
| Mounting Options | Standard |
| Bushing Series | W |
| Bolt Circle Dia. | 12 3/4 in |
| Pitch Diameter | 2 in |
| Bore w/Full Keyway [MAX] | 7 1/2 in |
| Bore Type | Finished Bore |
| Flange Split | Yes |
| Bore with Shallow Key [Max] | 8.5 in |
| Length Through Bore | 11.375 in |
| Set Screw Size | 1-8 UNC |
| Bore Size [Min] | 7 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Pressure Angle | 14.5 ° |
| Cap Screws | 4 |
| No. of Leads | Single |
| Keyway Size | 1 3/4 X 3/4 in |
| Hub Dia. | 1 9/16 in |
| Bushing Key Seat | 1 3/4 x 3/4 in |
| Flange Thickness | 2 in |
| Size of Cap Screws | 1 1/8 x 11 1/2 in |
| Right / Left Hand | Right Hand |
| Inch/Metric | Inch |
| Keyway | 1 3/4 x 3/4 |
| Hardened Teeth | Without Hardened Teeth |
| Bore w/Shallow Key [MAX] | 8.5 in |
| Material | Cast Iron |
| Barrel Taper | 3/4 TPF |
| Capscrew Size | 1 1/8 x 11 1/2 in |
| Diametral Pitch | 6 |
| Finished Bore Size | 7 in |
| E (Knuckle Width) | 9.375 in |
| Weight | 170.7 LB |
| EAN or UPC | 697950180748 |

