- W Series QD Bushing
- 8.25 in Bore Size
- 12.75 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| E (Knuckle Width) | 9.375 in |
| Bushing Series | W |
| Keyway Size | 2 X 1/4 in |
| Bore with Shallow Key [Max] | 8.5 in |
| Capscrew Size | 1 1/8 x 11 1/2 in |
| Flange O.D. | 15 in |
| Bore Range [Min] | 4 in |
| Wrench Torque | 600 lbf |
| Key Included | Yes |
| Bolt Circle Dia. | 12 3/4 in |
| Mounting Options | Standard |
| Bushing Split | Yes |
| Bore Range [Max] | 7.5 in |
| Length Through Bore | 11.375 in |
| Material | Cast Iron |
| Bore w/Full Keyway [MAX] | 7 1/2 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 8.25 in |
| Large Diameter | 10.437 in |
| Bore w/Shallow Key [MAX] | 8.5 in |
| Flange Thickness | 2 in |
| Set Screw Size | 1-8 UNC |
| Bolt Circle Diameter | 12.75 in |
| Material External Use | Cast Iron |
| Bushing Key Seat | 2 X 1/4 in |
| Size of Cap Screws | 1 1/8 x 11 1/2 in |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Overall Length | 11.375 in |
| Bore Size | 8.250 in - 8 1/4 in |
| Barrel Taper | 3/4 TPF |
| Torque Capacity | 375000 lb/in |
| Flange Split | Yes |
| Cap Screws | 4 |
| Cap Screw Size | 1 1/8 x 11 1/2 in |
| Keyway | 2 x 1/4 |
| Bore Size [Min] | 8.25 in |
| Weight | 137.0 LB |
| EAN or UPC | 697950322162 |

