- W Series QD Bushing
- 8 in Bore Size
- 12.75 in Bolt Circle
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Bushing Key Seat | 2 X 1/4 in |
| Material External Use | Cast Iron |
| Length Through Bore | 11.375 in |
| Cap Screw Size | 1 1/8 x 11 1/2 in |
| Bore Size | 8 in |
| Finished Bore Size | 8 in |
| Bore w/Shallow Key [MAX] | 8.5 in |
| Bolt Circle Diameter | 12.75 in |
| Capscrew Size | 1 1/8 x 11 1/2 in |
| Flange O.D. | 15 in |
| Bore with Shallow Key [Max] | 8.5 in |
| Size of Cap Screws | 1 1/8 x 11 1/2 in |
| Set Screw Size | 1-8 UNC |
| Bushing Series | W |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 8 in |
| Weight | 250.0 LB |
| EAN or UPC | 697950770406 |

