- W1 Series Split Taper Bushing
- 3 11/16 in Bore Size
- 8 1/4 in Overall Length
- 10 in Bolt Circle
- 7/8 x 7/16 Keyway
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| E (Knuckle Width) | 9.375 in |
| Bushing Split | Yes |
| Bushing Series | W1 |
| Wrench Torque | 3000 in/lbs |
| Bore Size [Min] | 3.688 in |
| Bolt Circle Diameter (in) | 10 in |
| Capscrew Size | 3/4 x 3 in |
| Keyway | 7/8 x 7/16 |
| Keyway Size | 7/8 x 7/16 |
| Bore Range [Max] | 7.5 in |
| Set Screw Size | 1/2-13 UNC |
| Cap Screws | 4 |
| Barrel Taper | 3/4 TPF |
| Material External Use | Ductile Iron |
| Bushing Key Seat | 7/8 X 7/16 in |
| Flange Split | Yes |
| Bore Range [Min] | 4 in |
| Bore Size | 3 11/16 in |
| Mounting Options | Standard |
| Flange Thickness | 1 7/16 in |
| Bore Type | Standard |
| Cap Screw Size | 3/4 x 3 in |
| Large Diameter | 8 1/2 in |
| Material Internal Use | Cast Iron |
| Bolt Circle Diameter | 10 in |
| Overall Length | 8 1/4 in |
| Bushing Construction | 1 |
| Bolt Circle Dia. | 10 in |
| Bushing Type | MST |
| Flange O.D. | 12.5 in |
| Bore with Shallow Key [Max] | 7.4375 in |
| Length Through Bore | 8.25 in |
| Torque Capacity | 375000 lb/in |
| Material | Ductile Iron |
| Finished Bore Size | 3.688 in |
| Weight | 119.0 LB |
| EAN or UPC | 697950818429 |

