Martin
W11214M120-M
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 120 mm Belt Width; QD Bushed
Item #100968478
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 120 mm Belt Width
- QD Bushed
| Bore Range [Max] | 5.5 in |
| Bore Size [Max] | 5.5 in |
| Outside Dia. | 19.538 in |
| Teeth Face Width | 5.236 in |
| Bushing Type | QD |
| Outside Dia. [Min] | 19.538 in |
| Pitch Dia. | 19.650 in |
| Bore Range [Min] | 1.937 in |
| Pitch Diameter [Min] | 19.65 in |
| Bushing Bore Size [Max] | 5.5 in |
| Length Through Bore | 5.236 in |
| Material External Use | Cast Iron |
| No. of Teeth | 112 |
| Type | C |
| Hub Type | A |
| Material Internal Use | Cast Iron |
| Material | Cast Iron |
| Bushing Series | M |
| Pitch Diameter | 19.65 in |
| Belt Width | 120 mm |
| Bore Type | QD Bushed |
| Sprocket Width | 5.236 in |
| Belt Pitch | 14 mm |
| Construction Internal | Spoked |
| Bore Size [Min] | 2 in |
| Hub O.D. | 11 3/8 in |
| Weight | 193.41 LB |
| EAN or UPC | 697950928906 |
