Martin
W1128M22-SK
Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 22 mm Belt Width; QD Bushed
Item #100968374
- Synchronous Sheave
- 8 mm Belt Pitch
- 112 Teeth
- 22 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Hub Type | B |
| Construction Internal | Spoked |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SK |
| Bore Size [Max] | 2.625 in |
| Pitch Diameter | 11.229 in |
| Material External Use | Cast Iron |
| Hub O.D. | 4 3/4 in |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Sprocket Width | 1.22 in |
| No. of Teeth | 112 |
| Outside Dia. [Min] | 11.169 in |
| Bore Range [Max] | 2.625 in |
| Outside Dia. | 11.169 in |
| Pitch Diameter [Min] | 11.229 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Hub Projection | 0.28 in |
| Belt Pitch | 8 mm |
| Pitch Dia. | 11.229 in |
| Type | D |
| Length Through Bore | 1.5 in |
| Teeth Face Width | 1.22 in |
| Bushing Bore Size [Max] | 2.625 in |
| Belt Width | 22 mm |
| Weight | 15.29 LB |
| EAN or UPC | 697950931494 |
