- 18 Teeth
- 1 Lead Thread
- 12 Diametral Pitch
- 0.626 in Maximum Bore Size
| Bore Type | Finished Bore |
| Diametral Pitch | 12 |
| Bore Size [Max] | 0.626 in |
| Inch/Metric | Inch |
| Pitch Dia. | 1.5 in |
| Material | Cast Iron |
| Face Width (in) | 0.5 in |
| Material External Use | Cast Iron |
| Hub Projection | 0.625 in |
| Outside Dia. | 1.69 in |
| Hub Dia. | 1 1/4 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1.125 in |
| Hub Type | B |
| No. of Teeth | 18 |
| Material Internal Use | Cast Iron |
| No. of Leads | Single |
| O.D. | 1.687 in |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 1.5 in |
| Ratio | 18 |
| Hub O.D. | 1.25 in |
| Weight | 0.37 LB |
| EAN or UPC | 697950688008 |

