- 0.5 in Face Width
- Double Leads
- Right Hand
- 12 Diametral Pitch
- Reborable
| Bore Size [Max] | 0.939 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 4.117 in |
| Diametral Pitch | 12 |
| O.D. | 4.353 in |
| Outside Dia. | 4.353 in |
| Inch/Metric | Inch |
| Hub Dia. | 1 3/4 in |
| Material | Cast Iron |
| Length Through Bore | 1.125 in |
| Hub O.D. | 1.75 in |
| Face Width (in) | 0.5 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 0.75 in |
| Hub Projection | 0.625 in |
| No. of Teeth | 50 |
| Pitch Diameter | 4.166 in |
| Ratio | 25 |
| Right / Left Hand | Right Hand |
| No. of Leads | Double |
| Hub Type | B |
| Weight | 1.5 LB |
| EAN or UPC | 697950051130 |

