Martin
W14414M120-M
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 120 mm Belt Width; QD Bushed
Item #100968483
- Synchronous Sheave
- 14 mm Belt Pitch
- 144 Teeth
- 120 mm Belt Width
- QD Bushed
| Belt Width | 120 mm |
| Material | Cast Iron |
| Length Through Bore | 5.236 in |
| Hub O.D. | 11 3/8 in |
| Bore Range [Min] | 1.937 in |
| Belt Pitch | 14 mm |
| Construction Internal | Spoked |
| Teeth Face Width | 5.236 in |
| Bore Range [Max] | 5.5 in |
| Bore Type | QD Bushed |
| No. of Teeth | 144 |
| Material External Use | Cast Iron |
| Pitch Dia. | 25.264 in |
| Material Internal Use | Cast Iron |
| Bushing Series | M |
| Outside Dia. | 25.15 in |
| Sprocket Width | 5.236 in |
| Outside Dia. [Min] | 25.15 in |
| Bore Size [Min] | 2 in |
| Bushing Type | QD |
| Pitch Diameter | 25.264 in |
| Bushing Bore Size [Max] | 5.5 in |
| Hub Type | A |
| Bore Size [Max] | 5.5 in |
| Type | C |
| Pitch Diameter [Min] | 25.264 in |
| Weight | 234.64 LB |
| EAN or UPC | 697950929064 |
