Martin
W1448M12-SK
Synchronous Sheave; 8 mm Belt Pitch; 144 Teeth; 12 mm Belt Width; QD Bushed
Item #100968377
- Synchronous Sheave
- 8 mm Belt Pitch
- 144 Teeth
- 12 mm Belt Width
- QD Bushed
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.625 in |
| Hub Projection | 0.423 in |
| Bushing Type | QD |
| Bushing Series | SK |
| Hub Type | B |
| Bore Type | QD Bushed |
| Bore Size [Max] | 2.625 in |
| Outside Dia. | 14.373 in |
| Belt Width | 12 mm |
| Material | Cast Iron |
| Pitch Diameter [Min] | 14.447 in |
| Sprocket Width | 0.827 in |
| Pitch Dia. | 14.447 in |
| Construction Internal | Spoked |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 2.625 in |
| Material Internal Use | Cast Iron |
| Teeth Face Width | 0.827 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 144 |
| Pitch Diameter | 14.447 in |
| Hub O.D. | 4 3/4 in |
| Outside Dia. [Min] | 14.373 in |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 8 mm |
| Type | C |
| Weight | 19.12 LB |
| EAN or UPC | 697950930022 |
