Martin
W1448M22-SF
Synchronous Sheave; 8 mm Belt Pitch; 144 Teeth; 22 mm Belt Width; QD Bushed
Item #100968378
- Synchronous Sheave
- 8 mm Belt Pitch
- 144 Teeth
- 22 mm Belt Width
- QD Bushed
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 144 |
| Bore Size [Max] | 2.938 in |
| Teeth Face Width | 1.22 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Type | D |
| Bore Range [Max] | 2.937 in |
| Hub Projection | 0.28 in |
| Pitch Dia. | 14.447 in |
| Pitch Diameter [Min] | 14.447 in |
| Bore Type | QD Bushed |
| Construction Internal | Spoked |
| Outside Dia. | 14.373 in |
| Pitch Diameter | 14.447 in |
| Length Through Bore | 1.5 in |
| Sprocket Width | 1.22 in |
| Hub O.D. | 5 in |
| Hub Type | B |
| Belt Width | 22 mm |
| Bushing Series | SF |
| Bushing Type | QD |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 0.5 in |
| Outside Dia. [Min] | 14.373 in |
| Bushing Bore Size [Max] | 2.938 in |
| Weight | 19.12 LB |
| EAN or UPC | 697950931562 |
