Martin
W1448M60-F
Synchronous Sheave; 8 mm Belt Pitch; 144 Teeth; 60 mm Belt Width; QD Bushed
Item #100968380
- Synchronous Sheave
- 8 mm Belt Pitch
- 144 Teeth
- 60 mm Belt Width
- QD Bushed
| Belt Pitch | 8 mm |
| Bore Size [Min] | 1 in |
| Bore Type | QD Bushed |
| Construction Internal | Spoked |
| Bore Size [Max] | 4 in |
| Bushing Type | QD |
| Outside Dia. [Min] | 14.373 in |
| Pitch Diameter [Min] | 14.447 in |
| Hub Type | A |
| Type | C |
| Bushing Series | F |
| Pitch Dia. | 14.447 in |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Sprocket Width | 2.756 in |
| Material External Use | Cast Iron |
| Belt Width | 60 mm |
| No. of Teeth | 144 |
| Pitch Diameter | 14.447 in |
| Bore Range [Min] | 1 in |
| Teeth Face Width | 2.756 in |
| Outside Dia. | 14.373 in |
| Bushing Bore Size [Max] | 4 in |
| Length Through Bore | 2.756 in |
| Hub O.D. | 7 3/4 in |
| Bore Range [Max] | 4 in |
| Weight | 73.15 LB |
| EAN or UPC | 697950933474 |
