Martin
W1928M22-E
Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 22 mm Belt Width; QD Bushed
Item #100968382
- Synchronous Sheave
- 8 mm Belt Pitch
- 192 Teeth
- 22 mm Belt Width
- QD Bushed
| Outside Dia. | 19.181 in |
| Length Through Bore | 1.625 in |
| Bushing Type | QD |
| Pitch Diameter [Min] | 19.249 in |
| Material Internal Use | Cast Iron |
| Teeth Face Width | 1.22 in |
| No. of Teeth | 192 |
| Bore Size [Min] | 0.875 in |
| Material | Cast Iron |
| Hub Projection | 0.202 in |
| Type | C |
| Bore Type | QD Bushed |
| Hub O.D. | 7 1/2 in |
| Pitch Dia. | 19.249 in |
| Outside Dia. [Min] | 19.181 in |
| Bushing Series | E |
| Belt Width | 22 mm |
| Bushing Bore Size [Max] | 8.75 in |
| Material External Use | Cast Iron |
| Sprocket Width | 1.22 in |
| Pitch Diameter | 19.249 in |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 0.875 in |
| Bore Size [Max] | 8.75 in |
| Hub Type | C |
| Construction Internal | Spoked |
| Belt Pitch | 8 mm |
| Weight | 38.35 LB |
| EAN or UPC | 697950931630 |
