Martin
W21614M120-N
Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 120 mm Belt Width; QD Bushed
Item #100968498
- Synchronous Sheave
- 14 mm Belt Pitch
- 216 Teeth
- 120 mm Belt Width
- QD Bushed
| Belt Pitch | 14 mm |
| Pitch Diameter [Min] | 37.896 in |
| Length Through Bore | 6.25 in |
| Hub Projection | 1.014 in |
| Outside Dia. | 37.776 in |
| Hub Type | B |
| Bore Size [Max] | 6 in |
| Belt Width | 120 mm |
| Teeth Face Width | 5.236 in |
| Bore Size [Min] | 2.438 in |
| Pitch Diameter | 37.896 in |
| Bushing Series | N |
| Outside Dia. [Min] | 37.776 in |
| Sprocket Width | 5.236 in |
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 6 in |
| Material | Cast Iron |
| Bushing Bore Size [Max] | 6 in |
| Hub O.D. | 12 in |
| No. of Teeth | 216 |
| Bore Range [Min] | 0.5 in |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Construction Internal | Spoked |
| Pitch Dia. | 37.896 in |
| Material External Use | Cast Iron |
| Type | C |
| Weight | 381.53 LB |
| EAN or UPC | 697950929378 |
