Martin
W21614M90-M
Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 90 mm Belt Width; QD Bushed
Item #100968502
- Synchronous Sheave
- 14 mm Belt Pitch
- 216 Teeth
- 90 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Min] | 2 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Construction Internal | Spoked |
| Material External Use | Cast Iron |
| Finished Bore | N/A |
| Hub Type | B |
| Hub O.D. | 11 3/8 in |
| Bushing Series | M |
| Sprocket Width | 4.055 in |
| Length Through Bore | 5.187 in |
| Outside Dia. | 37.776 in |
| Bushing Type | QD |
| Belt Width | 90 mm |
| Teeth Face Width | 4.055 in |
| Hub Projection | 1.133 in |
| Bore Range [Max] | 5.5 in |
| Type | C |
| Bore Size [Max] | 5.5 in |
| Bore Range [Min] | 1.937 in |
| Pitch Diameter | 37.896 in |
| Bushing Bore Size [Max] | 5.5 in |
| Pitch Dia. | 37.896 in |
| Material Internal Use | Cast Iron |
| No. of Teeth | 216 |
| Belt Pitch | 14 mm |
| Weight | 278.12 LB |
| EAN or UPC | 697950915340 |
