Martin
W228M22-MPB
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 22 mm Belt Width; Minimum Plain Bore
Item #100968302
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 22 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 8 mm |
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | 1.187 in |
| Material | Steel |
| Pitch Dia. | 2.206 in |
| Pitch Diameter [Min] | 2.206 in |
| Hub O.D. | 1.62 in |
| Teeth Face Width | 1.22 in |
| Hub Projection | 0.62 in |
| Sprocket Width | 1.22 in |
| Outside Dia. [Min] | 2.154 in |
| Material External Use | Steel |
| Pitch Diameter | 2.206 in |
| Bore Range [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Hub Type | B |
| Outside Dia. | 2.154 in |
| No. of Teeth | 22 |
| Bore Size [Max] | 1.188 in |
| Bushing Bore Size [Max] | 1.188 in |
| Construction Internal | Solid |
| Length Through Bore | 1.839 in |
| Belt Width | 22 mm |
| Flange O.D. | 2.559 in |
| Type | PB |
| Weight | 1.27 LB |
| EAN or UPC | 697950876122 |
