Martin
W248M35-MPB
Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 35 mm Belt Width; Minimum Plain Bore
Item #100968307
- Synchronous Sheave
- 8 mm Belt Pitch
- 24 Teeth
- 35 mm Belt Width
- Minimum Plain Bore
| Material | Steel |
| Type | PB |
| Construction Internal | Solid |
| Pitch Dia. | 2.406 in |
| Pitch Diameter | 2.406 in |
| Sprocket Width | 1.73 in |
| Outside Dia. | 2.354 in |
| Bushing Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 2.354 in |
| No. of Teeth | 24 |
| Flange O.D. | 2.756 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 2.406 in |
| Bore Size [Max] | 1.25 in |
| Hub Projection | 5/8 in |
| Teeth Face Width | 1.73 in |
| Length Through Bore | 2.348 in |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 8 mm |
| Belt Width | 35 mm |
| Bore Range [Max] | 1.25 in |
| Hub O.D. | 1.812 in |
| Bore Type | Minimum Plain Bore |
| Hub Type | B |
| Weight | 2.0 LB |
| EAN or UPC | 697950876672 |
