Martin
W268M35-MPB
Synchronous Sheave; 8 mm Belt Pitch; 26 Teeth; 35 mm Belt Width; Minimum Plain Bore
Item #100968311
- Synchronous Sheave
- 8 mm Belt Pitch
- 26 Teeth
- 35 mm Belt Width
- Minimum Plain Bore
| Outside Dia. [Min] | 2.554 in |
| Pitch Dia. | 2.607 in |
| Pitch Diameter [Min] | 2.607 in |
| Material External Use | Steel |
| Hub O.D. | 2 in |
| Bore Size [Max] | 1.375 in |
| Length Through Bore | 2.348 in |
| Type | PB |
| Material | Steel |
| Construction Internal | Solid |
| Flange O.D. | 2.953 in |
| Bore Range [Max] | 1.375 in |
| Hub Type | B |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 8 mm |
| Belt Width | 35 mm |
| Sprocket Width | 1.73 in |
| Teeth Face Width | 1.73 in |
| Pitch Diameter | 2.607 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 5/8 in |
| Outside Dia. | 2.554 in |
| No. of Teeth | 26 |
| Bushing Bore Size [Max] | 1.375 in |
| Weight | 2.4 LB |
| EAN or UPC | 697950877044 |
