Martin
W2814M120-MPB
Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 120 mm Belt Width; Minimum Plain Bore
Item #100968385
- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 120 mm Belt Width
- Minimum Plain Bore
| Outside Dia. [Min] | 4.805 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 4.912 in |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 1 in |
| Belt Width | 120 mm |
| Belt Pitch | 14 mm |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 4.986 in |
| Hub Type | B |
| No. of Teeth | 28 |
| Pitch Dia. | 4.913 in |
| Flange O.D. | 5.562 in |
| Bore Range [Min] | 1.25 in |
| Bore Range [Max] | 2.312 in |
| Hub O.D. | 3.688 in |
| Bushing Bore Size [Max] | 2.313 in |
| Pitch Diameter | 4.912 in |
| Material | Steel |
| Sprocket Width | 5.236 in |
| Bore Size [Max] | 2.313 in |
| Teeth Face Width | 5.236 in |
| Construction Internal | Solid |
| Outside Dia. | 4.805 in |
| Type | PB |
| Weight | 21.98 LB |
| EAN or UPC | 697950875828 |
