Martin
W2914M20-SK
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 20 mm Belt Width; QD Bushed
Item #100968391
- Synchronous Sheave
- 14 mm Belt Pitch
- 29 Teeth
- 20 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 5.088 in |
| Material | Steel |
| Belt Pitch | 14 mm |
| Type | DF |
| Pitch Dia. | 5.088 in |
| Material External Use | Steel |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 2.625 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 2.625 in |
| Outside Dia. | 4.981 in |
| Bore Range [Max] | 2.625 in |
| Hub Type | A |
| Bore Type | QD Bushed |
| Sprocket Width | 1.22 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SK |
| No. of Teeth | 29 |
| Construction Internal | Solid |
| Belt Width | 20 mm |
| Teeth Face Width | 1.22 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950911076 |
